Take 15% off your entire order!

Offer applied at checkout

+

SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W

SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W

Item #: WBB1846008

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Wheeled Case with Padded Dividers
  • Wheeled Case with Foam
  • Wheeled Case without Foam

Wheeled Case with Padded Dividers

$707.99 up to 46% OFF

Price: $379.99

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W

Designed to meet the most demanding military specifications. They are roto-molded for strength and durability, airtight and water proof with solid stainless steel latches and hinges that will withstand the most demanding shipping conditions.

Features:
  • Padded Dividers
  • Pull Handle and Wheels
  • Waterproof and dust tight design (IP67)
  • LLDPE Polyethylene impact resistant
  • UV, solvents, corrosion, fungus resistant (MIL-STD-810F)
  • Pressure relief / breather valves
  • Resistant to impact damage (MIL-STD-810F)
  • Stainless steel latches and hinges

Product Specifications

  • LENGTH INCHES24-1/4
  • WIDTH INCHES19-1/4
  • HEIGHT INCHES12
  • INSIDE LENGTH INCHES22
  • INSIDE WIDTH INCHES17
  • INSIDE HEIGHT INCHES1-1/2
  • INSIDE LID DEPTH INCHES3
  • BASE DEPTH INCHES7-1/2
  • CAPACITY CUBIC FEET2.27
  • APPLICATIONUtility, Cables, Accessories, Electronics, Shipping
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONWaterproof Utility Case w/Wheels
  • HANDLE TYPEPull Handle Plastic
  • LOCK TYPEButterfly Latch & Padlock Slots
  • MANUFACTURERS PART NUMBER3R2217-10B-DW
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • SERIES3R Series
  • STYLEWheeled Case with Padded Dividers
  • TYPEWaterproof Utility Case
  • WEIGHT LBS24
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 180°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W

SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W

Item #: WBB1846008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    SKB R Series Waterproof Utility Case 3R2217-10B-DW Wheels & Padded Dividers, 24-1/4"L x 19-1/4"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant