Take 15% off your entire order!

Offer applied at checkout

+

SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W

SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W

Item #: WBB1845915

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Wheeled Case with Foam
  • Wheeled Case without Foam

Wheeled Case without Foam

$587.99 up to 46% OFF

Price: $314.99

Save $15.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W

Designed to meet the most demanding military specifications. They are roto-molded for strength and durability, airtight and water proof with solid stainless steel latches and hinges that will withstand the most demanding shipping conditions.

Features:
  • Pull Handle and Wheels
  • Waterproof and dust tight design (IP67)
  • LLDPE Polyethylene impact resistant
  • UV, solvents, corrosion, fungus resistant (MIL-STD-810F)
  • Pressure relief / breather valves
  • Resistant to impact damage (MIL-STD-810F)
  • Stainless steel latches and hinges

Product Specifications

  • LENGTH INCHES31
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES12-7/8
  • INSIDE LENGTH INCHES28-3/4
  • INSIDE WIDTH INCHES17-1/2
  • INSIDE HEIGHT INCHES1-5/8
  • INSIDE LID DEPTH INCHES2
  • BASE DEPTH INCHES8-5/8
  • CAPACITY CUBIC FEET3.09
  • APPLICATIONUtility, Cables, Accessories, Electronics, Shipping
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONWaterproof Utility Case w/Wheels
  • HANDLE TYPEPull Handle Plastic
  • LOCK TYPEButterfly Latch & Padlock Slots
  • MANUFACTURERS PART NUMBER3R2817-10B-EW
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • SERIES3R Series
  • STYLEWheeled Case without Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS26
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 180°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB R Series Waterproof Utility Case 3R5212-7B-EW Wheels Watertight, 54-1/8"L x 15-5/8"W

Item #: B1846005

Not Yet Rated

Usually ships in 6 to 9 days

$344.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W

SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W

Item #: WBB1845915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    SKB R Series Waterproof Utility Case 3R2817-10B-EW Wheels Watertight, 31"L x 19-3/4"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant