Take 15% off your entire order!

Offer applied at checkout

Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H - Pkg Qty 6

Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H - Pkg Qty 6

Item #: WBB2277511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.90 ea.

Price: $59.40 / Pkg of 6

Save $2.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H

This Plano SE series1010137 single scoped pistol and equipment case features a light weight design with solid protection. Keep your precious items safe. SE Series cases feature contoured recessed latches, padlock tabs for added security and strong, rigid ribbed construction. Steel hinge pins for added durability. The firearm is cushioned by two layers of high-density interlocking foam.

Product Specifications

  • LENGTH INCHES13-1/2
  • WIDTH INCHES10-1/8
  • HEIGHT INCHES3
  • INSIDE LENGTH INCHES13
  • INSIDE WIDTH INCHES9-1/2
  • INSIDE HEIGHT INCHES2-1/2
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene with Foam Interior
  • LOCK TYPELatched & Padlock Slots
  • MANUFACTURERS PART NUMBER1010137
  • PACKAGE QUANTITY6
  • SERIESSE
  • STYLECase with Foam
  • WEIGHT LBS1.5
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • DUSTPROOFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Foam Inserts (3 part) for Nanuk 905 Case

Item #: B892343

Not Yet Rated

Usually ships in 4 to 7 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H - Pkg Qty 6

Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H - Pkg Qty 6

Item #: WBB2277511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant