Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Case 188 Aluminum Carry Case - 18 x 13 x 8
See all 18 items in product family

Aluminum Case 188 Aluminum Carry Case - 18 x 13 x 8

Item #: WBB455957

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.00 Save up to 12%
Price: $ 167.95
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Carry Case - 18 x 13 x 8

The C Style line case shells are constructed from 0.040 (24" and larger) aluminum to provide the ultimate in strength and durability while keeping weight to a minimum. Each case uses riveted construction and tongue-and-groove design along the entire aluminum joining edge for precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety, tubular steel carry handle (black plastic on Model 184 and smaller), continuous hinge (butt hinges on Model 184 and smaller), twin cover stays (on 18" and larger) and locking draw latches. A true solid all aluminum case solution!

Custom sizes, colors and designs are available, call for details.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13
    • HEIGHT INCHES8-1/4
    • INSIDE LENGTH INCHES17-3/4
    • INSIDE WIDTH INCHES12-11/16
    • INSIDE HEIGHT INCHES8-1/8
    • CAPACITY CUBIC FEET1.10
    • ASSEMBLYAssembled
    • BRANDAluminum Case Co
    • COLOR FINISHMill Finish Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER188
    • PACKAGE QUANTITY1
    • TYPEAluminum Case
    • WEIGHT LBS6
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How can a custom version of this item be ordered?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result