Take 15% off your entire order!

Offer applied at checkout

80/20 1502-145 1-1/2" X 1-1/2" T-Slotted Profile, 145" Stock Bar

80/20 1502-145 1-1/2" X 1-1/2" T-Slotted Profile, 145" Stock Bar

Item #: WBB797017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

80/20 1502-145 1-1/2" X 1-1/2" T-Slotted Profile, 145" Stock Bar

Features:
  • No welding - no fighting heat stress or warpage
  • No priming or painting
  • Lightweight, easy to machine
  • Uses standard fractional or metric fasteners
  • Less engineering time required
  • Easy to fabricate; only simple hand tools required
  • T-slot technology is industry accepted
  • Great aesthetic value
  • No expansive fabricationg equipment required
  • Easily reconfigured for design changes


Product Specifications

  • LENGTH INCHES145
  • WIDTH INCHES1.50
  • HEIGHT INCHES1.50
  • COLORClear
  • BRAND80/20 Inc.
  • CONSTRUCTION6105-T5 Aluminum
  • ESTIMATED AREA.8507 Sq. In.
  • FINISH TYPEAnodize
  • MANUFACTURERS PART #1502-145
  • MODULUS OF ELASTICITY10,200,000 Lbs. / Sq. In.
  • MOMENT OF INERTIA IX.1660 cm4
  • MOMENT OF INERTIA IY.1730 cm4
  • SERIES15 Series
  • WEIGHT LBS11.96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

80/20 1515-145 1-1/2" X 1-1/2" T-Slotted Profile, 145" Stock Bar

Item #: B797026

Not Yet Rated

Usually ships in 5 to 8 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
80/20 1502-145 1-1/2" X 1-1/2" T-Slotted Profile, 145" Stock Bar

80/20 1502-145 1-1/2" X 1-1/2" T-Slotted Profile, 145" Stock Bar

Item #: WBB797017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant