Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
80/20 2117 Silicone Rubber Panel Gasket, Per 150-Foot Roll
See all 65 items in product family

80/20 2117 Silicone Rubber Panel Gasket, Per 150-Foot Roll

Item #: WBB797437

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
80/20 2117 Silicone Rubber Panel Gasket, Per 150-Foot Roll

Features:
  • 10 and 15 Series compatible
  • Holds .188" thick panels secure in 10 Series
  • Holds .236" thick panels secure in 15 Series
  • Available in black


Product Specifications

    • BRAND80/20 Inc.
    • DESCRIPTIONSilicone Rubber Panel Gasket
    • DIMENSION B6.1
    • DIMENSION C14.6
    • MANUFACTURERS PART #2117
    • MATERIAL GRADESilicone
    • MATERIAL TYPERubber
    • SERIES10 & 15 Series
    • SLOT8
    • STOCK SHEET SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!