Take 15% off your entire order!

Offer applied at checkout

+

80/20 2220 Door Slide Track Profile 145"

80/20 2220 Door Slide Track Profile 145"

Item #: WBB797502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

80/20 2220 Door Slide Track Profile 145"

Features:
  • Snaps into T-slot
  • no hardware required
  • Made of 6105-T5 clear anodized aluminum
  • Deeper slots in upper track allow panels to be inserted after frame is assembled
  • Radius bearing surface in lower track allows easier sliding
  • Stock length: 145"


Product Specifications

  • BRAND80/20 Inc.
  • DESCRIPTIONDoor Slide Track Profile
  • DIMENSION A0.154
  • DIMENSION B0.4
  • DIMENSION C0.275
  • DIMENSION D1.125
  • ECCN NUMBER1C002
  • FINISH TYPEAnodize
  • MANUFACTURERS PART #2220
  • MATERIAL GRADE6105-T5
  • MATERIAL TYPEAluminum
  • SERIES15 Series
  • STOCK LENGTH145
  • STOCK SHEET SIZE--
  • TARIFF NUMBER (NAFTA)7604.29
  • TRACK TYPELower
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

80/20 2210 Door Slide Track Profile 145"

Item #: B797503

Not Yet Rated

Usually ships in 5 to 8 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
80/20 2220 Door Slide Track Profile 145"

80/20 2220 Door Slide Track Profile 145"

Item #: WBB797502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    80/20 2220 Door Slide Track Profile 145"
    80/20 2220 Door Slide Track Profile 145"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant