Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797246

MPN #: 3778

80/20 3778 Slide-In Economy T-Nut

Product Description
80/20 3778 Slide-In Economy T-Nut

Features:
  • Loads from the profile end only
  • Available in stainless steel or carbon steel,black or bright zinc-plated
  • Threaded Pilot Projection
  • Threaded pilot projection provides more thread, adding strength tothe fastener
  • Position the projection down in the T-slot to avoidcrashing and an uneven connection


PRICE
$0.61

Min. purchase quantity is 50
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width5/8 in
Height1/4 in
Dimension A0.637
Thread5/16-18 in
Dimension B0.984

Product Details

TypeSlide-In Economy T-Nut
Series15 Series
Finish TypeBright Zinc
MaterialSteel
DescriptionT-Nut
Manufacturers Part Number3778
Brand80/20 Inc