Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut Hex Head Cap Screw Hhcs037100eg,3/8-16 X 1" - Pkg Qty 250
See all 24 items in product family

Unistrut Hex Head Cap Screw Hhcs037100eg,3/8-16 X 1" - Pkg Qty 250

Item #: WB796979

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.18 each

Sold in packages of 250

Qty Price
1 $45.00/ pkg.
2+ $40.00/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Unistrut Hex Head Cap Screw HHCS037100EG,3/8-16 x 1"

Hardware and other supports and accessories are high quality system components that are designed to work with the Unistrut (R) framing system. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications

    • LENGTH INCHES1
    • COLOR FINISHElectroplated Zinc
    • BRANDUnistrut
    • DESCRIPTIONHex Screw
    • MANUFACTURERS PART NUMBERHHCS037100EG
    • PACKAGE QUANTITY250
    • SIZE3/8-16
    • USE WITHAll Unistrut Series Struts
    • WEIGHT LBS0.053

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed