Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Plastic Folding Training Table - Granite White

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

6' Plastic Folding Training Table - Granite White

Item #: WBB2256326

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.00 Save up to 55%
Price: $ 49.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6' Plastic Folding Training Table - Granite White

This rectangular folding table is 6 feet long and is beneficial in a multitude of settings that include the classroom, banquet halls and in training rooms. The space saving design can allow multiple tables in a small to large setting making it the perfect training style table for the classroom or any training facility. The durable blow molded top is low maintenance and cleans easily. The table legs fold under the table to make storage more convenient and for better portability.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRAND--
    • DESCRIPTIONPlastic Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERDAD-YCZ-180-GW-GG
    • CAPACITY LBS220
    • TOP COLORWhite
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPEL Leg
    • LIMITED WARRANTY5 Years
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!