Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime 6' Professional Grade Folding Table 72" x 30"

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Lifetime 6' Professional Grade Folding Table 72" x 30"

Item #: WBB957795

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95
Product Information
Customer Review
Product Q&A
Accessories
Lifetime 6' Professional Grade Folding Table

Engineered to be our strongest table yet, Lifetime's professional grade tables are made specifically to withstand aggressive handling in institutional and commercial settings. Constructed of double-wall, high-density polyethylene (HDPE) and powder-coated steel, these tables are so strong and durable that we are backing them with a lifetime warranty. These tables are ideal for rental companies, convention centers, hotels, outdoor events, catering companies, and all others who demand the highest quality at a great price.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • DESCRIPTIONPortable Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER80126
    • PACKAGE QUANTITY1
    • CAPACITY LBS1000
    • TOP COLORWhite
    • CERTIFIED/APPROVEDANSI/BIFMA
    • SHAPERectangle
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONPlastic
    • WEIGHT LBS45
    • LIMITED WARRANTY10 Years
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $61.00 with this comparable product +
Item #: WB506750
globalindustrial.com
Ships same day.
$85.95