Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Cove Sun Shelter 112-00-139-000-0, 94.5"W X 47.2"D X 47.2"H, Blue/Gray/Silver

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Picnic Time Cove Sun Shelter 112-00-139-000-0, 94.5"W X 47.2"D X 47.2"H, Blue/Gray/Silver

Item #: WBB977210

Sold By: globalindustrial.com

Expected ship date 06/29/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.95 Save up to 8%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Picnic Time Cove Sun Shelter 112-00-139-000-0, 94.5"W X 47.2"D X 47.2"H, Blue/Gray/Silver

The Cove Sun Shelter is portable and compact. Designed to set up in minutes, this open-front tent can be used wherever you might need protection against the sun or wind and has a UPF 50+ rating. It also has a heavy-duty floor to act as barrier to the sand, hot cement, or wet grass. A zippered mesh window allows cross-ventilation. Bring the Cove to the beach, the park, or the lake. You'll be glad you did!

Product Specifications

    • WIDTH INCHES94.5
    • DEPTH INCHES47.2
    • HEIGHT INCHES47.2
    • CANOPY COLORBlue/Gray/Silver
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONFiberglass Poles
    • MANUFACTURERS PART NUMBER112-00-139-000-0
    • PACKAGE QUANTITY1
    • TYPECove Sun Shelter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!