Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Fusion Chair 807-00-679-000-0, 33"W X 24"D X 18.5"H, Dark Gray with Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Picnic Time Fusion Chair 807-00-679-000-0, 33"W X 24"D X 18.5"H, Dark Gray with Black

Item #: WBB977256

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.95 Save up to 9%
Price: $ 121.95
Product Information
Customer Review
Product Q&A
Picnic Time Fusion Chair 807-00-679-000-0, 33"W X 24"D X 18.5"H, Dark Gray with Black

The Fusion Chair is a Picnic Time original, one-of-a-kind design. Like no other portable outdoor chair, the Fusion chair has so many added features and creature comforts, you'll never want to use a regular chair. It features padded backpack straps (for easy, balanced carrying), extra-comfort ribbed padding in (19.5" wide) seat and backrest, a fold-out table with expandable shelves, two sturdy fabric loops on back of chair to secure an umbrella or sports banner, and a detachable cooler bag with multiple utility pockets. Made of aluminum with polyester canvas, this chair is made to last and has a 350 lb. maximum weight capacity. Go ahead...try it out. You'll be blown away by this chair!

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES24
    • HEIGHT INCHES18.5
    • CANOPY COLORDark Gray with Black
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER807-00-679-000-0
    • PACKAGE QUANTITY1
    • TYPEFusion Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!