Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Oniva Seat 626-00-104-000-0, 29"W X 21"D X 2"H, Lime

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Picnic Time Oniva Seat 626-00-104-000-0, 29"W X 21"D X 2"H, Lime

Item #: WBB977226

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.95 Save up to 9%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Picnic Time Oniva Seat 626-00-104-000-0, 29"W X 21"D X 2"H, Lime

When you need a recreational reclining seat that's lightweight and portable, the Oniva Seat is for you. It has an adjustable shoulder strap and six adjustable positions for reclining. The seat cover is made of polyester, the frame is steel, and the seat is cushioned with high-density PU foam, which provides hours of comfortable sitting. The bottom of the seat is black so as not to soil easily. The Oniva Seat is great for the beach, the park, gaming and boating.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES21
    • HEIGHT INCHES2
    • CANOPY COLORLime
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER626-00-104-000-0
    • PACKAGE QUANTITY1
    • TYPEOniva Seat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!