Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Tranquility Chair 792-00-100-000-0, 25.4"W X 21.7"D X 25.1"H, Red

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Picnic Time Tranquility Chair 792-00-100-000-0, 25.4"W X 21.7"D X 25.1"H, Red

Item #: WBB977243

Sold By: globalindustrial.com

Expected ship date 07/18/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.95 Save up to 9%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Picnic Time Tranquility Chair 792-00-100-000-0, 25.4"W X 21.7"D X 25.1"H, Red

The Tranquility Chair is a heavy-duty, fold-flat portable beach chair that has padded armrests and a large zippered pocket along the top back edge of the headrest. It's designed so all four corners of the chair fold in towards the center of the chair for the most compact and convenient storage. The chair's frame is silver-colored powder-coated steel with red 600D polyester seat and armrests, and can hold up to 225 lbs. It includes a matching drawstring bag for easy carrying and transport. You're going to love this chair!

Product Specifications

    • WIDTH INCHES25.4
    • DEPTH INCHES21.7
    • HEIGHT INCHES25.1
    • CANOPY COLORRed
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER792-00-100-000-0
    • PACKAGE QUANTITY1
    • TYPETranquility Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!