Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic Barn Style Shelter 12' x 20' x 11' Green
See all 12 items in product family

ShelterLogic Barn Style Shelter 12' x 20' x 11' Green

Item #: WBB236124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,046.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Barn Style Shelter 12' x 20' x 11' Green

    This Barn Style Shelter offers more headroom and cubic storage space and a stronger roof design. Store your cars, boats, SUVs, commercial and industrial equipment, trucks, trailers and more.All-steel DuPont™ thermoset baked on powder-coated finish resists rust and corrosion. ShelterLock™ Stabilizer Block at every rib connection adds rock-solid strength and stability to frame. Bolt-together hardware at every connection point ensures maximum strength and durability. Ratchet Tite™ Tension System and Easy-Glide Sliding Cross Rails keep the cover smooth and taught. Universal steel foot plates for easy and solid connection to ground anchors, cement or pony walls. Advanced engineered, commercial grade polyethylene woven fabric is UV treated inside and out to stand up to the elements.

    Package Includes
  • 2" All steel frame
  • 30" Auger anchors
  • (2) Double zippered front door panels
  • (2) Pull-Eaze™ Roll-Up Door Kits
  • (1) ShelterVent™ Kit
  • 9 oz. Polyethylene Cover


Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET12'
    • HEIGHT FEET11'
    • CAPACITY CUBIC FEET2640
    • CANOPY COLORGreen
    • COLORGreen
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEBarn
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER90054
    • OPENING (WxH)8' 6" x 8' 9"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT8'
    • STYLEBarn
    • WEIGHT LBS342

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed