Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14x40x16 Peak Style Shelter - Gray
See all 18 items in product family

14x40x16 Peak Style Shelter - Gray

Item #: WBB236239

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,553.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Protect Your Recreational Investments. Starting with high grade steel, every frame pipe and connector goes through a proprietary 13 step Rhino Shield surface preparation process. The heavy duty 2-3/8" diameter all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Solid 11 rib design, complete with slip fit connectors and swedged tubing for easy assembly. Bolt hardware at every connection point ensures a solid structure. Rugged Ratchet Tite tensioning for quick and easy cover installation.

Product Specifications

    • LENGTH FEET40'
    • WIDTH FEET15'
    • HEIGHT FEET16'
    • CAPACITY CUBIC FEET9600
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIAL9oz Polyethylene Cover
    • CANOPY STYLEPeak
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER95843
    • OPENING (WxH)10' x 12' 7"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT16' 2"
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT12' 7"
    • STYLEPeak
    • WEIGHT LBS1299

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed