Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green 14'W x 36'L x 15'H Round RV/ Boat Storage
See all 4 items in product family

Green 14'W x 36'L x 15'H Round RV/ Boat Storage

Item #: WBB445020

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,029.00
Product Information
Customer Review
Product Q&A
Accessories
Green 14'W x 36'L x 15'H Round RV/ Boat Storage

No more washing your investment every time it rains or snows. The way it looks when you put it in is the way it looks when you take it out. Our pre-drilled frames are easily assembled with minimal hand tools. (Unlike other products where drilling or field cutting is required). Main cover and doors are made from long life UV Resistant and Fire Retardant Poly with Fabric Backing. All fabric components feature heat welded seam construction. Unit features double zipper doors on both ends to allow drive though capability, and good ventilation. Each door contains a pocket for a rigid pole and grommets for securing them up during use. Each unit comes equipped with permanent anchor system and one door roll-up kit.

Product Specifications

    • LENGTH FEET36'
    • WIDTH FEET14'
    • HEIGHT FEET15'
    • CAPACITY CUBIC FEET504
    • CANOPY COLORGreen
    • APPROVALS OR CERTIFICATIONSCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLERound
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER143615RSKGREEN
    • OPENING (WxH)12' 9" x 12' 6"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT15'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT12'
    • WEIGHT LBS1043

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed