Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 62811, ShelterTube 12 ft x 30 ft x 11 ft. Peak Style Garage/Shelter- Green

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

ShelterLogic, 62811, ShelterTube 12 ft x 30 ft x 11 ft. Peak Style Garage/Shelter- Green

Item #: WBB1919098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,148.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 62811, ShelterTube 12 ft x 30 ft x 11 ft. Peak Style Garage/Shelter- Green

Our Heavy-Duty Multi-Purpose Shelter can withstand the elements in all different types of environments. The ShelterTubePeak Garage/Storage Shelter provides for excellent storage space and carries a wind speed and snow load rating. Frame is made of Extra Heavy Duty 2" square tube steel, and a thick, heavy duty waterproof fabric cover, adds to its durability. It's 8' door height opening means that you can get in and out easily.

Product Specifications

    • LENGTH INCHES360
    • LENGTH FEET30
    • WIDTH INCHES144
    • WIDTH FEET12
    • HEIGHT INCHES132
    • HEIGHT FEET11
    • CAPACITY CUBIC FEET3960
    • CANOPY COLORGreen
    • FRAME COLORBrown
    • # OF LEGS/POLES14
    • ASSEMBLY TIME3:30
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEGarage/Storage Shelter
    • DESCRIPTIONShelterTube
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER62811
    • OPENING (WxH)10' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11
    • SERIESShelter Tube
    • SIDEWALL HEIGHT8
    • STYLEPeak
    • WEIGHT LBS729-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed