Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6x10x6'6" Peak Style Shed 4-15"Anchor 1-3/8" Frame - Grey
See all 8 items in product family

6x10x6'6" Peak Style Shed 4-15"Anchor 1-3/8" Frame - Grey

Item #: WBB236170

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Features in a Compact Package. The Original Shed-in-a-Box® Heavy Duty Sheds. Our best built shed line up is constructed with high grade steel. Every frame tube and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Heavy Duty 1-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Advanced engineered, triple-layer, chemically heat bonded enhanced quality weave, rip-stop, waterproof, polyethylene cover.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET6'
    • HEIGHT FEET6' 6"
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEPeak
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION1-3/8" OD Steep Pipe
    • MANUFACTURERS PART NUMBER70401
    • OPENING (WxH)4' 6" x 5'
    • PEAK HEIGHT6'
    • SIDEWALL HEIGHT4' 5"
    • STYLE(2) Double Zippered Door Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed