Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 10510, Scotch Tough Duct Tape- Transparent

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

ShelterLogic, 10510, Scotch Tough Duct Tape- Transparent

Item #: WBB1919042

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 10510, Scotch Tough Duct Tape Canopy Repair - Transparent

Repair holes and tears up to 3" long in all ShelterLogic polyethylene covers. Transparent Scotch® Tough Duct Tape has been tested for durability on our PE covers through extreme winter and summer temperature. The clear tape is less visible than standard tapes. It is designed specifically to be UV and water resistant for longer life. It is very flexible and easy to unwind for simple repairs.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES3
    • HEIGHT INCHES--
    • COLOR FINISHTransparent
    • ASSEMBLYAssembled
    • BRANDShelterLogic
    • FOR USE WITHRepair Holes And Tears
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER10510
    • PACKAGE QUANTITY1
    • TYPEDuct Tape
    • WEIGHT LBS.44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed