Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25662, Fabric Snap Clips - 25 pc.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

ShelterLogic, 25662, Fabric Snap Clips - 25 pc.

Item #: WBB1919072

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25662, Fabric Snap Clips - 25 pc.

Do-It-Yourself Fasteners for Shade Cloth. Easy to use. Convenient to install. Fabric Snap Clips fastens cloth to wires, rope, cables, and link fences - wherever you need sun, shade and wind protection.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDShelterLogic
    • CANOPY STYLEShade Accessories
    • FOR USE WITHFastens Cloths To Wires, Rope, Cables And Link Fences
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25662
    • PACKAGE QUANTITY1
    • TYPESnap Clips
    • WEIGHT LBS.31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed