Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25889, Party Tent 9-11/16 ft. x 19-5/8 ft, Green/White

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

ShelterLogic, 25889, Party Tent 9-11/16 ft. x 19-5/8 ft, Green/White

Item #: WBB1919093

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 625.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ShelterLogic, 25889, Party Tent 9-11/16 ft. x 19-5/8 ft, Green/White

ShelterLogic® Party Tents 10x20 ft are a decorative and affordable solution for hosting any outdoor event or festival. Host a birthday party or special event without worry of impending weather. With versatile options and colors to choose from, these canopies go beyond the backyard to farm or roadside stands, marinas, or anywhere shade and protection are required. Why rent a tent for just one day when you can own a ShelterLogic Party Tent for less than the cost of a rental?
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET19' 7-1/2"
    • WIDTH FEET9' 8-1/4"
    • HEIGHT FEET9' 3"
    • CANOPY COLORWhite / Green
    • FRAME COLORGray
    • # OF LEGS/POLES8
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPVC
    • CANOPY STYLEParty Tent
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25889
    • OPENING (WxH)9'8" x 6'3"
    • PACKAGE QUANTITY1
    • SERIESEvent Series
    • STYLEParty Tent
    • WEIGHT LBS160.88
    • SIZE10' x 20'
    • COVERAGE AREA200 Sq Ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!