Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 26180, White Canopy Enclosure Kit FR Rated 18 ft x 40 ft

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

ShelterLogic, 26180, White Canopy Enclosure Kit FR Rated 18 ft x 40 ft

Item #: WBB1919032

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 261.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 26180, White Canopy Enclosure Kit FR Rated 18 ft x 40 ft

Looking for versatility in your canopy? The Super Max Fire Rated canopy enclosure kit delivers more options to turn your canopy into a functional, low cost enclosed seasonal shelter in minutes. The easy to install enclosure kit includes two side walls, one fitted back panel and one double zipper front door. Made of Fire Rated polyethylene fabric which is heat sealed not stitched for strong bond and 100% water proof.

Product Specifications

    • LENGTH FEET40'
    • WIDTH FEET18'
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLECanopy Accessories
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER26180
    • PACKAGE QUANTITY1
    • TYPEEnclosure Kit
    • WEIGHT LBS32
    • SIZE18' x 40'
    • COVERAGE AREA720 Sq Ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed