Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x15 Straight Leg Pop Up Canopy - Blue Cover
See all 41 items in product family

10x15 Straight Leg Pop Up Canopy - Blue Cover

Item #: WBB431197

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 331.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
10x15 Straight Leg Pop Up Canopy - Blue Cover

More Coverage. More Convenience. Double Truss Pro. Display your goods or protect your guests with our best built Pro Series Pop-Up. Combining quality design, construction and high style, Pro Series 10 x 15 Feet / 3 x 4,6 m delivers 150 sq. Feet / 4,6 sq. m. of shade. Quality built in with:

  • Solid tubular steel frame with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Resists chipping, peeling, rust and corrosion.
  • Polyester cover is UV-treated inside and out with added fade blockers, anti-aging, anti-fungal agents, resulting in a cover that withstands the elements.
  • Innovative double truss top design adds strength and stability.
  • Double stitched for optimal water resistance and drip-free seams.
  • Wide based foot pads deliver rock solid stability and easy access to secure anchor points.
  • Double truss top design adds strength and stability.
  • Wheeled storage bag allows for convenient transport and storage of canopy.
Great For: vendor tents, tennis courts, decks, patios, pool or beach, backyard events, tailgating or craft fairs.

Documents are in PDF format

Product Specifications

    • LENGTH FEET15'
    • WIDTH FEET10'
    • HEIGHT FEET11' 1"
    • CANOPY COLORBlue
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPEStraight Leg
    • MANUFACTURERS PART NUMBER22551
    • SERIESPro
    • SIDEWALL HEIGHT7' 1"
    • WEIGHT LBS105
    • SIZE10' x 15'

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

An Asset to Our Services

Your review: This canopy is used at services on our grounds. It is easy to work with and offers protection from the sun during afternoon services. The canopy has become a valuable tool.

Pros: Easy to erect, breakdown and store.

Cons: This pop up canopy works well for our purposes.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!