Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic 22741 Pop-up Canopy-Straight Leg, 12 x 12, Terracotta

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

ShelterLogic 22741 Pop-up Canopy-Straight Leg, 12 x 12, Terracotta

Item #: WBB1581360

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ShelterLogic 22741 Pop-up Canopy-Straight Leg, 12 x 12, Terracotta

The ShelterLogic 12ft. x 12ft. slant leg Sport Pop-up features an open top combined with sturdy construction and stylish design. Ideal for commercial use or for sports, backyard, tailgating, or camping.

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET12'
    • HEIGHT FEET9' 9"
    • CANOPY COLORTerracotta
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPEStraight Leg
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER22741
    • PACKAGE QUANTITY1
    • SIDEWALL HEIGHT6' 2" - 6' 11"
    • WEIGHT LBS57
    • SIZE12' x 12'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!