Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 22539, Pro Pop-up Canopy Straight Leg Cover 12ft. x 12 ft. Red

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

ShelterLogic, 22539, Pro Pop-up Canopy Straight Leg Cover 12ft. x 12 ft. Red

Item #: WBB1919112

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 298.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 22539, Pro Pop-up Canopy Straight Leg Cover 12ft. x 12 ft. Red

The ShelterLogic 12ft. x 12ft. Straight leg Pro Pop-up features an open top combined with sturdy construction and stylish design. Ideal for use as vendor or special event canopy.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET12'
    • HEIGHT FEET10' 6"
    • CANOPY COLORRed
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • ASSEMBLY TIME0:15
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPEStraight Leg
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER22539
    • PACKAGE QUANTITY1
    • SERIESPro
    • SIDEWALL HEIGHT7' 2-1/2"
    • WEIGHT LBS68.6
    • SIZE12' x 12'
    • CERTIFIED/APPROVEDCPAI-84, NFPA-701

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed