Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 22703, Pro Pop-up Canopy Straight Leg Cover 10 ft. x 10ft. Purple

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

ShelterLogic, 22703, Pro Pop-up Canopy Straight Leg Cover 10 ft. x 10ft. Purple

Item #: WBB1919123

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 22703, Pro Pop-up Canopy Straight Leg Cover 10 ft. x 10ft. Purple

The ShelterLogic 10ft. x 10ft.straight leg Pop-up Canopy delivers 100 square feet of coverage. The expansive truss top design combines quality construction and showroom good looks in one ready-to-go unit.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10
    • HEIGHT FEET10'
    • CANOPY COLORPurple
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • ASSEMBLY TIME0:15
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPEStraight Leg
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER22703
    • PACKAGE QUANTITY1
    • SERIESPro
    • SIDEWALL HEIGHT6' 5"
    • WEIGHT LBS63
    • SIZE10' x 10'
    • CERTIFIED/APPROVEDCPAI-84, NFPA-701

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed