Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 22737, Sport Pop-up Canopy Slant Leg Cover 10 ft. x 10 ft. Terracotta

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

ShelterLogic, 22737, Sport Pop-up Canopy Slant Leg Cover 10 ft. x 10 ft. Terracotta

Item #: WBB1919040

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 222.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 22737, Sport Pop-up Canopy Slant Leg Cover 10 ft. x 10 ft. Terracotta

The ShelterLogic 10ft. x 10ft. slant leg Sport Pop-up features an open top combined with sturdy construction and stylish design. Ideal for commercial use or for sports, backyard, tailgating, or camping.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET8-7/8'
    • CANOPY COLORTerracotta
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPESlant Leg
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER22737
    • PACKAGE QUANTITY1
    • SERIESSport
    • SIDEWALL HEIGHT7' 2"
    • WEIGHT LBS51
    • SIZE10' x 10'
    • CERTIFIED/APPROVEDCPAI-84, NFPA-701

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed