Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 22738, Pro Pop-up Canopy Straight Leg Cover 10 ft. x 10 ft. Terracotta

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

ShelterLogic, 22738, Pro Pop-up Canopy Straight Leg Cover 10 ft. x 10 ft. Terracotta

Item #: WBB1919041

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 266.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 22738, Pro Pop-up Canopy Straight Leg Cover 10 ft. x 10 ft. Terracotta

The ShelterLogic 10 ft. x 20 ft. Pop-up Canopy delivers 200 square feet of coverage. The expansive truss top design combines quality construction and showroom good looks in one ready-to-go unit.

Product Specifications

    • LENGTH INCHES120
    • LENGTH FEET10
    • WIDTH INCHES120
    • WIDTH FEET10
    • HEIGHT INCHES120
    • HEIGHT FEET10
    • CANOPY COLORTerracotta
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • ASSEMBLY TIME0:15
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • DESCRIPTIONPro Pop-up Canopy
    • FRAME CONSTRUCTIONSteel Tube
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER22738
    • PACKAGE QUANTITY1
    • PEAK HEIGHT10
    • SERIESPop Up Canopy
    • SIDEWALL HEIGHT--
    • TYPEStraight Leg
    • WEIGHT LBS63
    • CERTIFIED/APPROVEDCPAI-84, NFPA-701
    • CANOPY LEG STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed