Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic 25674 Triangle Sun Shade Sail, 12'L, Celery

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

ShelterLogic 25674 Triangle Sun Shade Sail, 12'L, Celery

Item #: WBB1581381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ShelterLogic 25674 Triangle Sun Shade Sail, 12'L, Celery

The ShelterLogic 12ft. x 12ft. x 12ft. triangle Sun Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Sun Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Sun Shade Sail is shipped ready to install and includes a basic hardware kit for easy attachment to the house, building, tree or post. Sun Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place shade is needed. Combine more than one Sun Shade Sail or mix shapes to create your own unique outdoor shade and living space.

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET12
    • HEIGHT FEET12
    • CANOPY COLORCelery
    • BRANDShelterLogic
    • DESCRIPTIONTriangle Sun Shade Sail
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBER25674
    • PACKAGE QUANTITY1
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.243.51:62