Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25641, ShadeLogic Shade Cloth 25 ft. x 6 ft Sea Blue

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

ShelterLogic, 25641, ShadeLogic Shade Cloth 25 ft. x 6 ft Sea Blue

Item #: WBB1919057

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25641, ShadeLogic Shade Cloth 25 ft. x 6 ft Sea Blue

The ShelterLogic 6ft. x 25ft. Shade Cloth is the ultimate protective shade and privacy screen. Do-it-yourself outdoor sun screen provides sun, shade, and wind protection exactly where you need it. Shade Cloth is shipped ready to install.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES300
    • LENGTH FEET25
    • WIDTH INCHES72
    • WIDTH FEET6
    • HEIGHT FEET25
    • CANOPY COLORBlue
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEShade Cloth
    • DESCRIPTIONShade Cloth
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25641
    • PACKAGE QUANTITY1
    • SERIESShade Cloth
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed