Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25724, ShadeLogic Sun Shade Sail Heavy Weight Triangle 12 ft. x 12 ft. Evergreen

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

ShelterLogic, 25724, ShadeLogic Sun Shade Sail Heavy Weight Triangle 12 ft. x 12 ft. Evergreen

Item #: WBB1919080

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 52.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25724, ShadeLogic Sun Shade Sail Heavy Weight Triangle 12 ft. x 12 ft. Evergreen

The ShelterLogic 12ft. x 12ft. x 12ft. triangle Sun Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Sun Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Sun Shade Sail is shipped ready to install and includes a basic hardware kit for easy attachment to the house, building, tree or post. Sun Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place shade is needed. Combine more than one Sun Shade Sail or mix shapes to create your own unique outdoor shade and living space.

Product Specifications

    • LENGTH INCHES144
    • LENGTH FEET12
    • WIDTH INCHES144
    • WIDTH FEET12
    • HEIGHT FEET12
    • CANOPY COLORGreen
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLESun Shade Sail
    • DESCRIPTIONSun Shade Sail
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25724
    • PACKAGE QUANTITY1
    • SERIESSun Shade Sail
    • WEIGHT LBS4-7/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Shady & Cool!

Your review: Quick delivery and easy set-up...hardware included made it easy. Thanks.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!