Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25844, Shade Canopy 8ft. x 20ft.

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

ShelterLogic, 25844, Shade Canopy 8ft. x 20ft.

Item #: WBB1919087

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 312.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25844, Shade Canopy 8ft. x 20ft.

Shade and protect your live goods with the ShelterLogic® 8 leg canopy. Quality 50% shade material allows for continuous airflow and protects live goods. Cover goes up fast and remains secure with bungee fasteners. Heavy duty 1-3/8 in. / 3,5 cm diameter steel frame with DuPont™™ Premium powder coat finish resists chipping, peeling, rust and corrosion. Bolt together frame with wide foot plates on every leg add stability. anchor points. Ideal for the backyard gardner or any event you want to have shade and air flow.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES240
    • LENGTH FEET20
    • WIDTH INCHES96
    • WIDTH FEET8
    • HEIGHT INCHES111-5/8
    • HEIGHT FEET9-5/16
    • CAPACITY CUBIC FEET1488
    • CANOPY COLORShade
    • FRAME COLORWhite
    • # OF LEGS/POLES8
    • ASSEMBLY TIME0:15
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLECanopy
    • DESCRIPTIONShade Canopy
    • FRAME CONSTRUCTIONSteel Tube
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25844
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9-5/16
    • SERIESShade Canopy
    • WEIGHT LBS86-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed