Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
22x20x10 Peak Style Shelter - Green
See all 24 items in product family

22x20x10 Peak Style Shelter - Green

Item #: WBB236009

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,108.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Double Wide Instant Garage® Expands Storage Options. Starting with a high grade steel, every frame pipe and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Professional grade 2-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Solid, 6-rib design comes complete with slip fit connectors and swedged tubing for easy assembly. Bolt hardware at every connection point ensures a solid structure.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET22'
    • HEIGHT FEET10' 7"
    • CAPACITY CUBIC FEET4620
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • ENTERENCE HEIGHT8' 8"
    • FRAME CONSTRUCTION2.38" Steel Pipe
    • MANUFACTURERS PART NUMBER78441
    • OPENING (WxH)15' x 6' 2"
    • PEAK HEIGHT10' 7"
    • SIDEWALL HEIGHT6' 2"
    • STYLEPeak
    • TYPEStorage Building
    • WEIGHT LBS600
    • CANOPY MATERIAL WEIGHT9 oz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed