Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gray 22'W x 24'L x 12'H Peak Portable Two Car Garage
See all 3 items in product family

Gray 22'W x 24'L x 12'H Peak Portable Two Car Garage

Item #: WBB445089

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,750.00 Save up to 7%
Price: $ 1,634.00
Product Information
Customer Review
Product Q&A
Accessories
Gray 22'W x 24'L x 12'H Peak Portable Two Car Garage

Don't rent extra garage space when you can own an instant garage at a fraction of the cost. Our 2 Car Portable Garage is very popular as a workshop for car or boat enthusiasts because of the high side wall clearance allows for use as car storage and instant repair shop.. The lowest point of the portable garage is 7' at the side walls. FREE Triple Zipper Front & Rear Doors Included, 19'W x 6'6"H , middle zipper 11'H. FREE Roll Up Kit for Front Door Included.

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET22'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET370
    • CANOPY COLORGray
    • # OF LEGS/POLES14
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIALPolyethylene
    • FRAME CONSTRUCTION2-3/8" Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER222412SKGREY
    • OPENING (WxH)20' x 7'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT14'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT6' 6"
    • STYLEPeak
    • TYPEGarage
    • WEIGHT LBS789
    • CANOPY MATERIAL WEIGHT10 oz
    • CANOPY MATERIAL THICKNESS22 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!