Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SolarGuard Oversized Garage 20'W x 12'H x 28'L White
See all 12 items in product family

SolarGuard Oversized Garage 20'W x 12'H x 28'L White

Item #: WBB354644

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,470.00
Product Information
Customer Review
Product Q&A
Accessories
SolarGuard Oversized Garage 20'W x 12'H x 28'L White

We'll keep your car, vehicle or equipment covered with our SolarGuard Oversized Garages.

• Round style frame is 14 gauge, 1.66" OD Allied Gatorshield® structural steel tubing.
• 4' rafter spacing.
• Comes complete with end framing, one solid and one double-zippered end with Roll-Up Door Assembly. Door size: 12'W x 9'H.
• 12.5 oz., 24 mil premium white cover comes with a 15 year warranty.

• 6'W white skylight lets the sun shine in.

To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or B354299.

Documents are in PDF format

Product Specifications

    • LENGTH FEET28'
    • WIDTH FEET20'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET6720
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDClearSpan™
    • CANOPY MATERIALPolyethylene
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1.66" Steel Pipe
    • MANUFACTURERS PART NUMBERPB01410R4W
    • OPENING (WxH)12' x 9'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION6' x 28'
    • STYLERound
    • TYPEGarage
    • WEIGHT LBS1080
    • END STYLEOne Solid, One Zippered
    • CANOPY MATERIAL WEIGHT12.5 oz
    • CANOPY MATERIAL THICKNESS24 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many of these anchors do we need? Ground Anchor Assembly For Small to 34'W Buildings Item #: T97B354301

Question Asked By: Jacqueline , Crown Point, IN , January 17, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $3,839.00 with this comparable product +
Item #: WBB236019
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$2,631.00

with FREE shipping today! (within the contiguous US)