Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Green & Brown

Hygrade 12'L X 16'W Poly Tarp, Blue 5 Mil - MT-1216

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Hygrade 12'L X 16'W Poly Tarp, Blue 5 Mil - MT-1216

Item #: WBB1105348

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($46.20)

Price: $6.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hygrade 12'L X 16'W Poly Tarp, Blue 5 Mil - MT-1216

This multiple use tarpaulin is made from extra strength weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 3 feet, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Tarps are individually bagged in heavyweight poly bags.

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET16
    • COLOR FINISHBlue
    • BRANDHygrade
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERMT-1216
    • SIZE FEET12 x 16
    • THICKNESS MIL5
    • WEIGHT LBS1.99
    • FABRIC WEAVE COUNT8 X 10
    • GROMMET SPACING36"
    • PRODUCT FAMILYGeneral Purpose Tarps
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!