Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Green & Brown

Hygrade 9'L X 12'W Poly Tarp, Blue 5 Mil - MT-912

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Hygrade 9'L X 12'W Poly Tarp, Blue 5 Mil - MT-912

Item #: WBB1105338

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($44.52)

Price: $3.71
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hygrade 9'L X 12'W Poly Tarp, Blue 5 Mil - MT-912

This multiple use tarpaulin is made from extra strength weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 3 feet, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Tarps are individually bagged in heavyweight poly bags.

Product Specifications

    • LENGTH FEET9
    • WIDTH FEET12
    • COLOR FINISHBlue
    • BRANDHygrade
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERMT-912
    • SIZE FEET9 x 12
    • THICKNESS MIL5
    • WEIGHT LBS1.35
    • FABRIC WEAVE COUNT8 X 10
    • PRODUCT FAMILYGeneral Purpose Tarps
    • GROMMET SPACING36"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!