Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' X 14' Flame Retardant Vinyl Runner, 13 oz. Vinyl Yellow - DAR-SAL-05-1214
See all 2 items in product family

12' X 14' Flame Retardant Vinyl Runner, 13 oz. Vinyl Yellow - DAR-SAL-05-1214

Item #: WBB441831

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
12' X 14' Flame Retardant Vinyl Runner, 13 oz. Vinyl Yellow - DAR-SAL-05-1214

These covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Vinyl Polyester fabric provides excellent tear and water resistance. Waterproof. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHYellow
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Polyester
    • DESCRIPTIONFlame Resistant Tarps
    • MANUFACTURERS PART NUMBERDAR-SAL-05-1214
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 14
    • THICKNESS MIL20
    • WEIGHT LBS15.2
    • APPROVED/CERTIFIEDMeets California Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class
    • COUNTRY OF ORIGINUnited States
    • FABRIC WT/SQUARE YARD13 oz.
    • GROMMET SPACING24"
    • FABRIC WEAVE COUNT18 x 17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $6.00 more +
Item #: WBB1501680
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$101.95