Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygrade Heavy Duty Super Cover Poly Tarp 10 Mil, Green/Black, 10'L X 20'W - MTGB-1020
See all 47 items in product family

Hygrade Heavy Duty Super Cover Poly Tarp 10 Mil, Green/Black, 10'L X 20'W - MTGB-1020

Item #: WBB1105375

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($51.75)

Price: $17.25
Product Information
Customer Review
Product Q&A
Accessories
Hygrade Heavy Duty Super Cover Poly Tarp 10 Mil, Green/Black, 10'L X 20'W - MTGB-1020

This multiple use tarpaulin is made from extra strength 12'' x 14'' weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot, tear and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 18 inches, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Additionally, it has sturdy black corner bars and is 50% stronger than the regular tarps. Tarps are packed in heavyweight poly bags.

Product Specifications

    • LENGTH FEET10
    • WIDTH FEET20
    • COLOR FINISHGreen/Black
    • BRANDHygrade
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERMTGB-1020
    • SIZE FEET10 x 20
    • THICKNESS MIL10
    • WEIGHT LBS5.89
    • FABRIC WEAVE COUNT12 X 14
    • GROMMET SPACING18"
    • PRODUCT FAMILYGeneral Purpose Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!