Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® MR2000 In-Wall 2000 W Box Dimmer

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Legrand® MR2000 In-Wall 2000 W Box Dimmer

Item #: WBB1639353

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $379.00 Save up to 32%
Price: $ 258.95
Product Information
Customer Review
Product Q&A
Legrand® MR2000 In-Wall 2000 W Box Dimmer

The box dimmer operates as a remove mounted dimmer for operating large lighting loads, and works in conjunction with multi-location controllers to provide true multi-way lighting.

Product Specifications

    • BRANDLegrand®
    • COLOR FINISHBlack
    • CONSTRUCTIONHigh Impact Plastic
    • DEPTH INCHES3.78
    • LENGTH INCHES4.92
    • MANUFACTURERS PART NUMBERMR2000
    • TYPEDimmers & Switches
    • WIDTH INCHES4.92
    • OPERATING TEMPERATURE RANGE32°F to 104°F(0°C to 40°C)
    • CONNECTION TYPEScrew Terminal
    • WATTS2000W
    • HUMIDITY0-95 Percent RH, non-condensing
    • MOUNTINGElectrical Box
    • DESCRIPTIONIn-Wall 2000 W Box Dimmer
    • FREQUENCY900MHz, Patented Top Dog™ Frequency-agile RF Wireless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!