RIB® Transformer TR100VA002, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

RIB® Transformer TR100VA002, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

Item #: WBB1034544

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.37 Save up to 48%
Price: $ 23.50
Product Information
Customer Review
Product Q&A
RIB® Transformer TR100VA002, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker

Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.

Product Specifications

    • VOLTAGE120-24V
    • WIRE SIZE8" Typical With .5" Strip
    • HEIGHT INCHES3
    • HUMIDITY RANGE10 To 95 Percent (Noncondensing)
    • APPROVALUL Listed
    • WARRANTY YEARS1
    • OPERATING TEMPERATURE-30° To 140°F
    • WIRE RATING600V
    • BRANDRIB®
    • AMPS100
    • LENGTH INCHES4
    • HUB STYLEDual
    • MANUFACTURERS PART NUMBERTR100VA002
    • DESCRIPTIONTransformer
    • WIDTH INCHES2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!