Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak Conductive Kitting Tray Lid, 13-13/16"L x 9-7/16"W x 1/16"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Protektive Pak Conductive Kitting Tray Lid, 13-13/16"L x 9-7/16"W x 1/16"H

Item #: WBB1110306

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Conductive Kitting Tray Lid, 13-13/16"L x 9-7/16"W x 1/16"H

Protect contents from damage and dust. Lid for item 39202; Made in the United States of America.

Product Specifications

    • LENGTH INCHES13-13/16
    • WIDTH INCHES9-7/16
    • HEIGHT INCHES1/16
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • CONSTRUCTIONConductive Plastic
    • INSIDE HEIGHT INCHES1/16
    • INSIDE LENGTH INCHES13-13/16
    • INSIDE WIDTH INCHES9-7/16
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39205
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTNo
    • STYLEKitting Trays
    • TEMPERATURE TOLERANCE35 to 50 °F
    • TYPEESD Trays
    • WEIGHT LBS0.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!