Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Lewisbins Plexton® Fiberglass Reinforced Assembly Trays, 18"L X 12"W X 1"H Gray - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Lewisbins Plexton® Fiberglass Reinforced Assembly Trays, 18"L X 12"W X 1"H Gray - Pkg Qty 10

Item #: WBB649589

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$12.75 each

Sold in packages of 10

Price: $127.50
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Reinforced Assembly Trays, 18"L X 12"W X 1"H Gray

LEWISBins+ fiberglass-reinforced Assembly Trays are ideal for many industrial confection, electronic distribution storage and work- in- process application. Plexton Assembly Trays are also stocked in ESD-Safe material. Outside Dimensions 18"L x 12"W x 1"H. Temperature ranges from -60° F to 250° F.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES12
    • HEIGHT INCHES1
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • MANUFACTURERS PART NUMBERTR1812-1
    • PACKAGE QUANTITY10
    • WEIGHT LBS1.8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lewisbins Plexton Fiberglass Trays

Your review: Trays are well made and will fit the requiremnts (size & durability) for our useage.

Pros: Trays are sturdy.

Cons: more color selections needed

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed