Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle PCD80125 - 5-Compartment Tray 11-1/2", 10-1/2", Tan - Pkg Qty 24
See all 59 items in product family

Carlisle PCD80125 - 5-Compartment Tray 11-1/2", 10-1/2", Tan - Pkg Qty 24

Item #: WBB637749

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $425.04 Save up to 45%
$9.80 each

Sold in packages of 24

Price: $235.20
Product Information
Customer Review
Product Q&A
5-Compartment Tray 11-1/2", 10-1/2", - Tan

Features:
  • Carlisle offers the largest variety of sizes and compartment combinations available
  • 6-compartment trays hold government "Type A" lunch; all materials are FDA approved
  • 5-year warranty against breakage; NSF Listed
  • Textured surface inside compartments offers greater scratch resistance; dishwasher safe
  • Features two-directional stacking, made of dishwasher safe ABS plastic
  • Two fit side by side on a dish rack

Product Specifications

    • LENGTH INCHES11.5
    • WIDTH INCHES10.5
    • DEPTH INCHES1
    • COLOR FINISHTan
    • BRANDCarlisle
    • CASE QUANTITY24
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBERPcd80125
    • MATERIALPolycarbonate (PC)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed