Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 61409 - Left-Hand 6-Compartment Tray, Green - Pkg Qty 24
See all 59 items in product family

Carlisle 61409 - Left-Hand 6-Compartment Tray, Green - Pkg Qty 24

Item #: WBB637611

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 24

Price: $134.40
Product Information
Customer Review
Product Q&A
Left-Hand 6-Compartment Tray - Green

Features:
  • Carlisle offers the largest variety of sizes and compartment combinations available
  • 6-compartment trays hold government "Type A" lunch; all materials are FDA approved
  • Offers greater variety of serving combinations with three smaller upper compartments, two larger lower compartments, and a flatware holder on right or left side
  • Available in melamine, polycarbonate, ABS, and polypropylene
  • BPA free

Product Specifications

    • LENGTH INCHES13.87
    • WIDTH INCHES9.87
    • DEPTH INCHES0.69
    • COLOR FINISHGreen
    • BRANDCarlisle
    • CASE QUANTITY24
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBER61409
    • MATERIALAbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed