Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1217BT30 - Bistro™ Tray 17" x 12", See Thru - Pkg Qty 12
See all 97 items in product family

Carlisle 1217BT30 - Bistro™ Tray 17" x 12", See Thru - Pkg Qty 12

Item #: WBB637583

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.51 each

Sold in packages of 12

Price: $54.12
Product Information
Customer Review
Product Q&A
Bistro™ Tray 17" x 12" - See Thru

Features:
  • Beautiful European styled tray with the durability and economy of our Cafe™ Trays
  • Stylish curved handles for easy handling and added strength
  • Scratch-resistant, textured design reduces slipping, helps prevent spills
  • Drying and stacking lugs
  • Trays available in contemporary solids or new translucents - both are designed to coordinate with the latest color trends
  • BPA free

Product Specifications

    • LENGTH FEET10
    • LENGTH INCHES17
    • WIDTH INCHES12
    • HEIGHT INCHES1
    • COLOR FINISHSee Thru
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • INSIDE LENGTH INCHES14
    • MANUFACTURERS PART NUMBER1217Bt30
    • MATERIALPolypropylene (PPY)
    • TRADEMARKBistro™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed