Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle CT121714 - Cafe® Handled Tray 12" x 17", Blue - Pkg Qty 24
See all 90 items in product family

Carlisle CT121714 - Cafe® Handled Tray 12" x 17", Blue - Pkg Qty 24

Item #: WBB637316

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.58 each

Sold in packages of 24

Price: $85.92
Product Information
Customer Review
Product Q&A
Cafe® Handled Tray 12" x 17" - Blue

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Handled tray offers convenience in carrying and provides added strength
  • BPA free

Product Specifications

    • LENGTH INCHES16.93
    • WIDTH INCHES12.06
    • HEIGHT INCHES0.6
    • COLOR FINISHBlue
    • BRANDCarlisle
    • CASE QUANTITY24
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBERCt121714
    • MATERIALPolypropylene (PPY)
    • TRADEMARKCafe®
    • USABLE SPACE MAX LENGTH INCES14
    • USABLE SPACE MAX WIDTH INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed