Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle CT101406 - Cafe® Standard Tray 10" x 14", Beige - Pkg Qty 24
See all 90 items in product family

Carlisle CT101406 - Cafe® Standard Tray 10" x 14", Beige - Pkg Qty 24

Item #: WBB637336

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.32 each

Sold in packages of 24

Price: $55.68
Product Information
Customer Review
Product Q&A
Cafe® Standard Tray 10" x 14" - Beige

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Traditional scratch-resistant basket weave design reduces slipping and helps prevent accidental spills
  • BPA free

Product Specifications

    • LENGTH INCHES13.87
    • WIDTH INCHES10.75
    • HEIGHT INCHES0.79
    • COLOR FINISHBeige
    • BRANDCarlisle
    • CASE QUANTITY24
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBERCt101406
    • MATERIALPolypropylene (PPY)
    • TRADEMARKCafe®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed